- Visual IR Thermometer
- -10 °C to +250 °C (14 °F to 482 °F) Temperature Measurement
- 20° x 20° Field of View
- ± 2 °C or ± 2% Accuracy
- 8 h Battery Life
features
- Because traditional infrared thermometers only measure an average area, it is often impossible to accurately identify what you are actually measuring
- with the Fluke VT02 Visual IR Thermometer you get the visual image of exactly what you are measuring
- Saves a blended infrared and visual image with every image capture instantly
- Has a NEAR/FAR feature that is not available on other products
- NEAR/FAR is exclusive to Fluke Visual IR thermometers and allows the user to take simultaneous visual images with the thermal heat map images that are accurately aligned close in, ≤ 23 cm (9 in), with the NEAR feature, as well as beyond with the FAR featu
- No other product can boast this NEAR visual and thermal heat map alignment feature that allows you to get close-in and document the exact location of the issue
- Quick and easy detection with hot and cold trackers allow you to pinpoint the temperature source
- Document problems with SmartView® software
- Troubleshoot efficiently
| Dimensions | 8.3 in x 3 in x 2.2 in |
| Storage Temperature | -20 °C to +60 °C (-4 °F to 140 °F) |
| Temperature Measurement | -10 °C to +250 °C (14 °F to 482 °F) |
| Power Saving | Power down after 10 minutes of inactivity |
| Spectral Response | 6.5 μm to 14 μm |
| Accuracy | ± 2 °C or ± 2% |
| Warranty | 2 Years |
| Operating Temperature Range | -10 °C to +45 °C (14 °F to 113 °F) |
| Battery Size | 4 AA |
| Field of View | 20° x 20° |
| Battery Life | 8 h |
| Display | LCD |
| Battery Type | (4) AA Alkaline |
| Weight | 2.4 LB |

