- Clamp Meter
features
- Rugged, reliable basic True-RMS clamp meter for measuring current up to 400 A
- Measures AC current to 400 A
- Measures AC voltage and DC voltage to 600 V
- Provides True RMS AC voltage and current for accurate measurements on non-linear signals
- Measures resistance to 4 kOhm with continuity detection
| AC Response | True-RMS |
| Height | 207 mm |
| Depth | 34 mm |
| Operating Humidity | Non condensing (< 10°C), ≤ 90% RH (at 10°C to 30°C), ≤ 75% RH (at 30°C to 40°C), ≤ 45% RH (at 40°C to 50°C) (Without Condensation) |
| Width | 75 mm |
| Storage Temperature | -40°C to +60°C |
| Weight | 10.0 LB |
| EAN or UPC | 95969623742 |

