1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all
Milwaukee Tool
2237-20 | Clamp Meter
Item #111942596
  • CLAMP METER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE- 381 | 116917008
Item #116917008
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE- 323 | 116917011
Item #116917011
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2205-20 | Fork Meter
Item #110511710
  • FORK METER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2206-20 | Fork Meter
Item #111942583
  • FORK METER HVAC/R
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2236-20NST | Clamp Meter
Item #111942595
  • CLAMP METER HVAC/R NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2235-20NST | Clamp Meter
Item #111942594
  • CLAMP METER 400 AMP NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2235-20 | Clamp Meter
Item #111899700
  • 400 AMP CLAMP METER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2237-20NST | Clamp Meter
Item #111942597
  • CLAMP METER NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2206-20NST | Fork Meter
Item #111942584
  • FORK METER HVAC/R NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2236-20 | Clamp Meter
Item #111017669
  • CLAMP METER HVAC/R
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2205-20NST | Fork Meter
Item #111942582
  • FORK METER NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
AMP-330 | Clamp Meter
Item #111748102
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
ACD-14 PLUS | 101613696
Item #101613696
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
ACDC-3400 IND | 101756147
Item #101756147
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-365 | 101477241
Item #101477241
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
  • Drop Ship Only
FLUKE-772 | Milliamp Process Clamp Meter
Item #101755311
  • Loop Meter
  • Measures 4 to 20 mA Signals
  • 14 °F to 122 °F Temperature Range
  • 0.2% Accuracy
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-355 | 101502729
Item #101502729
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLK-A3003FC | Clamp Meter
Item #114073391
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-771 | 101372983
Item #101372983
  • Fluke 771 Milliamp Process Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all