- Clamp Meter
features
- Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement for added flexibility without interference with measurement accuracy
- The removable magnetic display can be conveniently mounted where it is easily seen
- iFlex® Flexible Current Probe expands the measurement range to 2500 A AC
- CAT IV 600 V, CAT III 1000 V
- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
- Ergonomic design fits in your hand and can be used while wearing protective equipment
- Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
- Three-year warranty
- Soft carrying case
| Length | 277 mm |
| Height | 43 mm |
| Width | 88 mm |
| Weight | 2.3 LB |
| EAN or UPC | 95969537483 |

