- 600 V
- True-rms
description
- The 110 Series True-RMS meters have all the basic measurement features and functions needed for ordinary tasks. Their simplicity, compact design, and price make them perfect for quick verifications and field service use.
features
- 600 V measurement range
- True-RMS for accurate measurements
- 10 A continuous (112)
- Resistance and continuity
- Frequency and capacitance
- Min/Max to record signal fluctuations
- Backlight for work in dim areas (112)
- 6,000 count display
includes
- Removable holster with probe holders
- Test leads
- Battery
- Three-year warranty
- Manual
compliances
- 0
| DC Amps Accuracy | (1.0% + 3) |
| Accuracy Resistance Percent | N/A |
| Ohms Accuracy | (0.9% + 1) |
| PC Interface | No |
| Min-Max Mode | No |
| AC Amps Range | N/A |
| Voltage Rating | 600 V |
| AC Volts Accuracy | (1.0% + 3) |
| Series | 110 |
| Frequency Measurement | Yes |
| AC Amps Accuracy | N/A |
| Capacitance Setting | Yes |
| DC Volts Accuracy | (0.7% + 2) |
| Backlight | No |
| Temperature | No |
| AC Conversion | True-RMS |
| Weight | 2.0 LB |
| EAN or UPC | 95969948180 |

