- 600 V Max
- 6000 Count Digital Display
- 33 Segment Bar Graph
- Automatic AC/DC Volt Selection
- Multimeter
description
- The Fluke 114 is the troubleshooting tool for "go/no go" testing. It includes a feature to prevent false readings caused by ghost voltage.
features
- True-RMS for accurate measurements on nonlinear loads
- Large display and white LED back light to work in poorly lit areas more effectively
- Compact ergonomic design for one-handed operation
- Min/max/average to record signal fluctuations
- Resistance and continuity
- CAT III 600 V rated
- UL® and CSA approved
| Ohms Range [Max] | 6.0 MOhm |
| AC/DC Volts [Max] | 600 |
| Battery Life | 400 h |
| Battery Size | 9 V Alkaline |
| Ohms Range [Min] | 600.0 Ohm |
| AC Conversion | True-RMS |
| Diode Test | Yes |
| DC Volts Accuracy | (0.5% + 2) |
| AC Volts Accuracy | (1.0% + 3) |
| Power Required | 9V battery |
| Ohms Accuracy | (0.9% + 1) |
| Dimensions | 3.31" L x 1.82" W x 6.57" H |
| Digital Display | 6,000 Count |
| Basic Accuracy | 1.0 % |
| AutoVolt/LoZ | Yes |
| Series | 114 |
| VoltAlert | No |
| Weight | 1.34 LB |
| EAN or UPC | 95969324175 |

