- 600 V
- AC/DC
- True-rms
- Multimeter
description
- The Fluke 115 is the solution for a wide variety of electrical and electronic testing applications.
features
- True-RMS for accurate measurements on nonlinear loads
- Large display and white LED back light to work in poorly lit areas more effectively
- Compact ergonomic design for one-handed operation
- Min/max/average to record signal fluctuations
- Resistance and continuity
- CAT III 600 V rated
- UL® and CSA approved
| Voltage Rating | 600 V |
| DC Volts Accuracy | (0.7% + 2) |
| Capacitance Range | 1nF to 9,999 µF |
| AC Conversion | True-RMS |
| Min-Max Mode | No |
| Frequency Measurement | Yes |
| VoltAlert | No |
| DC Amps Accuracy | (1.0% + 3) |
| Diode Test | Yes |
| AC Volts Accuracy | (1.0% + 3) |
| Temperature | No |
| Ohms Accuracy | (0.9% + 1) |
| PC Interface | No |
| Series | 115 |
| AutoVolt/LoZ | No |
| AC Amps Accuracy | N/A |
| Backlight | Yes |
| AC Amps Range | N/A |
| Frequency Bandwidth | .1Hz to 50kHz |
| Capacitance Setting | Yes |
| Weight | 3.102 LB |
| EAN or UPC | 95969324182 |

