- Series 16 Multimeter and 322 Clamp Meter
- w/Plastic Case
features
- A rugged instrument for both temperature and electrical measurements
- Test flame rod circuits with microamp function
- Measures up to 10,000 µF to test motor start and run capacitors
- Min/Max recording with relative time stamp for up to 100 hours
- Temperature probe and test leads included
| AC Conversion | N/A |
| DC Amps Range | 0.1 - 200µA |
| AC Amps Accuracy | ±1.9% |
| Frequency Measurement | Yes |
| Min-Max Mode | Yes |
| Voltage Rating | 600 V |
| Backlight | Yes |
| DC Volts Accuracy | ±0.9% |
| AC Volts Range | 0.1V to 600 V |
| AC Amps Range | 0.1 - 200.0 µA |
| DC Volts Range | 1 mV - 600 V |
| DC Amps Accuracy | ±0.9% |
| Digital Display | Yes |
| AC Volts Accuracy | 1.9% |
| Capacitance Setting | Yes |
| Weight | 10.201 LB |
| EAN or UPC | 95969344876 |

