- Handheld Multimeter for Hvac Applications
description
- The Fluke 116 was specifically designed for the HVAC professional. It has everything needed in an HVAC meter, including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors. Use the Fluke 116 to test motor start and run capacitors up to 10,000 µF. Rely on the Fluke 116 to make your everyday measurements – up to 600 VAC or VDC, 40 megohms, diode test and exceptionally fast continuity.
features
- True-RMS for accurate measurements on nonlinear loads
- Large display and white LED back light to work in poorly lit areas more effectively
- Compact ergonomic design for one-handed operation
- Min/max/average to record signal fluctuations
- Resistance and continuity
- CAT III 600 V rated
- UL® and CSA approved
| Continuity Capture | Yes |
| Ohms Accuracy | (0.9% + 1) |
| AC Volts Max Resolution | 1 mV |
| Warranty | 3 Years |
| Backlight | N/A |
| Min-Max Mode | w/Elapsed Time |
| AC Volts Range | 1. MV - 600 V |
| Digital Display | 4,000 Count |
| Diode Test | Yes |
| DC Volts Accuracy | (0.9% + 1) |
| AC Volts Accuracy | (1.9% + 3) |
| Capacitance Range | 1 NF - 10 mF |
| Capacitance Setting | Yes |
| AutoVolt/LoZ | Yes |
| Battery Life | 650 h |
| Ohms Range [Max] | 40.0 Ohm |
| Capacitance Max Resolution | 1 NF |
| DC Amps Accuracy | (1.0% + 2) |
| Voltage Rating | 600 V |
| AC Amps Accuracy | (2.0% + 3) |
| Frequency [Max] | 0 |
| DC Amps Range | 100 mA - .2 Ma |
| V-Check | Yes |
| AC Amps Bandwidth | 50 Hz - 400 Hz |
| Capacitance Accuracy | (1.9% + 2) |
| AC Conversion | Averaging |
| Battery Size | 9 V |
| AC Volts Bandwidth | 50 Hz - 500 Hz |
| Series | 116 |
| DC Volts Max Resolution | 1 mV |
| Temperature | Yes |
| Continuity | w/Audio |
| Ohms Range [Min] | 0.1 Ohm |
| AC Amps Range | 100 nA - .2 mA |
| VoltAlert | No |
| Standard | Iec-1010 |
| Frequency Measurement | No |
| AC Amps Maximum Resolution | 100 nA |
| Sleep Mode | 45 Min |
| DC Amps Max | .2 Ma |
| PC Interface | No |
| DC Volts Range | 1 mV - 600 V |
| Range Control | Auto / Manual |
| Weight | 1.991 LB |
| EAN or UPC | 95969324199 |

