- 600 V
- Handheld Multimeter for First Level Electrical and Electronic Troubleshooting
| DC Volts Max Resolution | 1 mV |
| AC Volts Bandwidth | 50 Hz - 400 Hz |
| DC Amps Accuracy | N/A |
| AC Conversion | Averaging |
| AC Volts Accuracy | (1.9% + 3) |
| DC Amps Range | N/A |
| Relative Mode | N/A |
| AC Volts Range | 1. MV - 600 V |
| Ohms Range [Max] | 40 Ohm |
| Decibels | N/A |
| Frequency Measurement | No |
| Warranty | 2 Years |
| Battery Life | 650 h |
| Frequency [Max] | N/A |
| PC Interface | No |
| AC Amps Range | N/A |
| AC Amps Maximum Resolution | N/A |
| Capacitance Setting | Yes |
| Peak Min-Max | N/A |
| Capacitance Accuracy | (0.9% + 1) |
| Battery Size | 9 V |
| AC Amps Accuracy | N/A |
| Diode Test | Yes |
| Temperature | No |
| AC Amps Bandwidth | N/A |
| Min-Max Mode | w/Time Stamp |
| Ohms Accuracy | (0.9% + 1) |
| Standard | Iec-1010 |
| Digital Display | 4,000 Count |
| V-Check | N/A |
| Continuity Capture | Yes |
| Sleep Mode | 45 Min |
| Fused Amps Inputs | N/A |
| DC Volts Accuracy | (0.9% + 1) |
| Analog Display | N/A |
| Range Control | Auto |
| Smoothing | N/A |
| Capacitance Max Resolution | 1 NF |
| AC Volts Max Resolution | 1 mV |
| Ohms Range [Min] | 0.1 Ohm |
| Capacitance Range | 1 NF - 10 mF |
| Store/Recall Memory | N/A |
| Backlight | N/A |
| Continuity | w/Audio |
| Reading Hold | N/A |
| DC Volts Range | 1 mV - 600 V |
| DC Amps Max | N/A |
| Weight | 1.0 LB |

