- Dual Input 20 MHz Digital Oscilloscope
- w/2 5000 Count True-rms Digital Multimeters
- w/ SCC 120 Kit Option
features
- Dual input 20 MHz oscilloscope
- Two 5,000 count True-RMS digital multimeters
- Dual input Trendplot recorder
- Connect-and-view trigger
- Shielded test leads for oscilloscope
- Up to five hour battery operation
- 600 V CAT III safety certified
- Rugged compact case
compliances
- 0
| Glitch Capture | 40 nsec |
| Width | 2 in |
| Length | 9.100 in |
| Real Time Sample Rate | 25 MS/s |
| Bandwidth | 20 MHz |
| Height | 4 1/2 in |
| Scope Measurements | 26 Automatic |
| Record Length [Max] | 512 Min/Max Points Per Input |
| Weight | 9.973 LB |
| EAN or UPC | 95969052184 |

