- Instulation Resistance Tester
- 0.01 M Ohm to 10 G Ohm Leak Current Measurement
- > 30 V Live Current Warning
features
- Save both time and money with automatic calculation of polarization index and dielectric absorption ratio
- Insulation resistance testing/megaohm meter at 50 VDC, 100 VDC, 250 VDC, 500 VDC and 1,000 VDC
- Repetitive or hard-to-reach testing is easy with the remote test probe
- Live circuit detection prevents insulation test if voltage > 30 V is detected for added user protection
- Auto discharge of capacitive voltage for added user protection
- Measure AC/DC voltage: 0.1 V to 600 V
- 200 mA Low Ohms/Continuity
- Resistance: 0.01 Ω to 20.00 kΩ
- Save battery power with auto power off
- Read measurements easily with large, backlit display
- CAT IV 600 V overvoltage category rating for added user protection
- Remote probe, test leads, probes and alligator clips included with each tester
- Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work
- Four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1,000 insulation tests
- One-year warranty
- Make repetitive tests simple and easy with the 1507’s compare (pass/fail) function
| Leakage Current Measurement | 0.01 M Ohm to 10 G Ohm |
| Capacitance Range | < 1 µF |
| Discharge Rate for Capacitive Load | 0.5 Seconds for C = 1 µF |
| Test Voltage | 600 V |
| Live Circuit Warning | > 30 V |
| Weight | 3.303 LB |
| EAN or UPC | 95969288675 |

