- Three Output Voltages
- Backlit LCD
- Up to 600 V
features
- Three output vages for insulation resistance testing: 250 V, 500 V, 1,000 V
- Insulation resistance testing up to 4,000 M ohms
- switches automatically to voltage measurement when voltage is greater than 30 Vs AC or DC
- AC/DC voltage measurement up to 600 V
- Low-ohms function for testing connections
- Last reading memory display
- Auto discharge of capacitive voltage charges
includes
- Test leads
- Alligator clips
- Test probes
- Three-year warranty
- Carrying case
| Height | 6.700 in |
| Width | 9 1/2 in |
| Length | 13 in |
| Rating | CAT III 600V |
| Test Voltage | 250 V, 500 V, 1,000 V |
| Battery Size | 12 V, Lead-Acid, Rechargeable |
| PC Interface | No |
| Backlight | Yes |
| Operating Temp. | -20 °C to 40 °C |
| Weight | 4.629 LB |

