- Four Test Voltages
- Measures up to 1 Tera-Ohm
- Include Quicklink 1550 Software
description
- Digital insulation testing up to 5,000 V
- A powerful preventative maintenance and diagnostic tool for testing switchgears, motors, generators, and cables
features
- Measures up to one tera-ohm
- Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
- Programmable test voltages available in 50 V steps from 250 V to 1,000 V and 100 V steps from 1,000 V to 5,000 V
- Warning voltage function alerts the user that live voltage is present and gives the voltage reading up to 600 VAC or VDC
- Guard system eliminates the effect of surface leakage current on high resistance measurements
- Cable or insulation capacitance
- Large digital/analog LCD delivers detailed measurement data
- Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, four character (alpha-numeric) label for easy recall
- Runs off high-capacity rechargeable batteries for more testing between recharge
- Two-year warranty
includes
- Test leads with 5,000 V rated probes and alligator clips
- Quicklink 1550B PC software with interface adapter and cable
- Line cord
- Soft carrying case with waterproof base
- Users manual and getting started guide
| Width | 4 1/4 in |
| Operating Temp. | -10 °C to 50 °C |
| Height | 2.850 in |
| Rating | CAT III 600V |
| Battery Size | 4 C |
| Length | 9 1/2 in |
| PC Interface | Yes |
| Test Voltage | 250 V, 500 V, 1,000 V |
| Backlight | No |
| Weight | 7.605 LB |

