- Insulation Resistance Tester
- 250 V to 5,000V
features
- Test voltages up to 10 kV provides solutions for all applications
- CAT III 1000 V, CAT IV 600 V safety rating
- Voltage breakdown detection alerts the user that voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety
- Selectable test voltages in 50 V steps from 250 to 1000 V, and 100 V steps above 1000 V
- Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall
- Long battery life gives the user over 750 tests between charges
- Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
- Guard system eliminates the effect of surface leakage current on high resistance measurements
- Large digital/analog LCD for easy viewing
- Capacitance and leakage current measurement
- Ramp function for breakdown testing
- Resistance measurements up to 2 TΩ
- Timer settings up to 99 minutes for timed tests
- Three-year warranty
| Induced AC Mains Current Rejection | 2 mA Max |
| Test Voltage | 250 V, 500 V, 1,000 V, 2,500 V, 5,000 V |
| Live Circuit Warning | 30 V to 660 V AC/DC |
| Timer/Stopwatch | 0 to 99 Minutes |
| Capacitance Range | 0.01 µF to 15.0 µF |
| Charging Rate for Capacitive Load | 5 Seconds per µF |
| Leakage Current Measurement | 1 nA to 2 mA |
| Discharge Rate for Capacitive Load | 1.5 Seconds per µF |
| Weight | 6.8 LB |
| EAN or UPC | 95969550918 |
-
No Air Shipping


