- 500 to 1000 Volt Insulation Test
- 0.1 to 600 MegaOhm Insulation Test
- Insulation Multimeter
| Diode Test | Yes |
| Test Voltage | 500 V, 1,000 V |
| Frequency [Max] | N/A |
| Maximum Resolution per Test Voltage | 0.1 Ohm |
| Minimum Test Current | 1 mA |
| Temperature Range °C | -40 °C to 537 °C |
| Capacitance Setting | No |
| Temperature Range °F | -40 °F to 998 °F |
| Accuracy per Test Voltage | 50V - ±3% + 5, 100V - ±3% + 5, 250V - ±1.5% + 5, 500V - ±2.0% + 5, 1000V - ±2% + 5 |
| Insulation | 0.1 MOhm to 600 MOhm |
| Item Description | Insulation Multimeter |
| Maximum Resistance per Test Voltage | 600 Ohm |
| Weight | 4.952 LB |
| EAN or UPC | 95969262965 |

