- Combination Kit Includes
- Fluke 1587 Insulation Multimeter
- Fluke i400 Current Clamp
- Fluke 62 Mini Infrared Thermometer
features
- Performs insulation tests, plus a wide-range of DMM tasks (1587)
- Accurately measures AC current without breaking a circuit (i400)
- Checks for hot spots and measures temperatures (62 Mini)
includes
- Fluke 62 mini infrared thermometer
- Fluke 1587 insulation mulitmeter
- Fluke i400 current clamp
| Thermometer Repeatability | ± 0.5% of reading or ± 1° C (2° F) whichever is greater |
| DC Volts Range | N/A |
| DC Amps Range | N/A |
| DC Amps Accuracy | ± 0.2% + 2 |
| AC Conversion | True-RMS |
| Backlight | Yes |
| AC Amps Accuracy | ± 1.5% + 2 |
| Frequency Measurement | 50/60 Hz |
| Thermometer Emissivity | Fixed at 0.95 |
| AC Volts Range | 50 V to 1000 V |
| AC Volts Accuracy | ± 2% + 3 |
| AC Amps Range | 1 A - 400 A |
| Thermometer Optical Resolutions | 10:1 Distance to Spot Size Ratio |
| Thermometer Range | -30 °C to 500 °C (-20 °F to 932 °F) |
| Digital Display | Yes |
| Thermometer Accuracy | ± 1.5 °C or ± 1.5% of Reading, Whichever Is Greater |
| Thermometer Batteries | 9V Alkaline |
| Thermometer Resolution | 0.2° C (0.5° F) |
| DC Volts Accuracy | ± 0.09% + 2 |
| Capacitance Setting | Yes |
| Weight | 5.54 LB |
| EAN or UPC | 95969308755 |

