- True-rms
- 0.15% + 2 DC Volts Accuracy
- 0.9% + 1 Ohms Accuracy
description
- Versatile meters for field service or bench repair. These meters have the features needed to repair most electrical and electronic problems. They are simple to use and have significant improvements over Fluke's original 70 Series like true-RMS, more measurement functions, conformance to the latest safety standards and a much larger display that's easier to view.
features
- Wide 1,000 V measurement range
- True-RMS for precise measurement of nonlinear signals
- 0.09% accuracy
- 10 A continuous
- Frequency and capacitance
- Resistance and continuity
- Temperature
- Large display
- Backlight for work in dim areas
- Min/Max to record signal functions
- Integral holster with probe holders
- Free your hands with the optional TPAK magnetic hanger
- Auto and manual ranging
- Limited lifetime warranty
- Cat III 1,000 V, CAT IV 600 V measurement category
- UL® and CSA approved
includes
- Test leads
- Battery
- Manual
- Temperature probe
| Capacitance Setting | Yes |
| Digital Display | 6,000 Count |
| AC Volts Range | 0.1 mV to 1,000 V |
| AC Amps Accuracy | (1.5% + 3) |
| PC Interface | No |
| AC Conversion | True-RMS |
| Ohms Accuracy | (0.9% + 1) |
| Accuracy Resistance Percent | N/A |
| AC Volts Accuracy | (2.0% + 3) |
| DC Volts Range | 0.1 mV to 1,000 V |
| Temperature | No |
| Frequency Measurement | Yes |
| Backlight | No |
| DC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| Min-Max Mode | No |
| AC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| Voltage Rating | 1000 |
| DC Volts Accuracy | (0.15% + 2) |
| DC Amps Accuracy | (1.0% + 3) |
| Weight | 0.485 LB |
| EAN or UPC | 95969095181 |

