- True-rms
- 0.09% + 2 DC Volts Accuracy
- 0.9% + 1 Ohms Accuracy
description
- Versatile meters for field service or bench repair. These meters have the features needed to repair most electrical and electronic problems. They are simple to use and have significant improvements over Fluke's original 70 Series like true-RMS, more measurement functions, conformance to the latest safety standards and a much larger display that's easier to view.
features
- Wide 1,000 V measurement range
- True-RMS for precise measurement of nonlinear signals
- 0.09% accuracy
- 10 A continuous
- Frequency and capacitance
- Resistance and continuity
- Temperature
- Large display
- Backlight for work in dim areas
- Min/Max to record signal functions
- Integral holster with probe holders
- Free your hands with the optional TPAK magnetic hanger
- Auto and manual ranging
- Limited lifetime warranty
- Cat III 1,000 V, CAT IV 600 V measurement category
- UL® and CSA approved
includes
- Test leads
- Battery
- Manual
- Temperature probe
| AC Amps Accuracy | (1.5% + 3) |
| Backlight | Yes |
| Frequency Measurement | Yes |
| DC Amps Accuracy | (1.0% + 3) |
| Ohms Accuracy | (0.9% + 1) |
| DC Volts Range | 0.1 mV to 1,000 V |
| Min-Max Mode | No |
| DC Volts Accuracy | (0.09% + 2) |
| AC Volts Range | 0.1 mV to 1,000 V |
| AC Conversion | True-RMS |
| Accuracy Resistance Percent | N/A |
| Capacitance Setting | Yes |
| AC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| PC Interface | No |
| Voltage Rating | 1000 |
| Digital Display | 6,000 Count |
| Temperature | No |
| AC Volts Accuracy | (2.0% + 3) |
| DC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| Weight | 3.285 LB |
| EAN or UPC | 95969095198 |

