- Model 179 Digital Multimeter and Model 61 Infrared Thermometer Packaged As A Set
description
- Created for industrial, HVAC, and facility maintenance. Rugged True RMS multimeter with a bulit in thermometer to troubleshoot electrical and electromechanical problems plus a laser guided, noncontact infrared thermometer for measuring rotating or energized equipment. Includes test leads, temperature probe and a durable carrying case.
features
- Fluke 179 True-RMS Digital Multimeter with Temperature
- True-RMS voltage and current in a rugged package
- 1,000 VAC and VDC ranges
- Larger, easy-to-read display
- 0.09% accuracy
- Current measurements to 10 A, 20 A for 30 seconds
- Resistance and continuity
- Frequency and capacitance
- Min/Max to capture intermittent readings
- Built-in thermometer (probe included)
- Cat III 1,000 V, CAT IV 600 V measurement category
- Limited lifetime warranty
- Fluke 61 Infrared Thermometer
- Safely measures temperature on rotating or energized equipment
- Bright laser beam provides easy targeting
- Simple to use
- Shock-absorbing holster increases ruggedness
- Celsius or Fahrenheit readout
- 0.2 °C (0.5 °F) resolution for precise readings
- Backlight for use in dark areas
- Automatic sleep mode extends battery life
- Alkaline batteries provide 4,000 typical measurements
| Thermometer Emissivity | Fixed at 0.95 |
| Thermometer Accuracy | ± 3° C (5° F) for targets between -18° C (0° F) to -1° C (30° F), ± 2% of reading or 2° C (3.5° F) for targets above -1° C (30° F) to 275° C (525° F) (with instrument stable between 23 - 25° C) |
| AC Volts Range | 0.1 mV to 1,000 V |
| Thermometer Batteries | 9V Alkaline |
| PC Interface | No |
| Thermometer Range | -18° C to 275° C (0° to 525° F) |
| AC Conversion | True-RMS |
| Min-Max Mode | No |
| DC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| Temperature | Yes |
| Capacitance Setting | Yes |
| DC Volts Accuracy | (0.09% + 2) |
| DC Amps Accuracy | (1.0% + 3) |
| Thermometer Optical Resolutions | 8:1 Distance to Spot Size Ratio |
| Voltage Rating | 1000 |
| AC Volts Accuracy | (2.0% + 3) |
| Digital Display | 6,000 Count |
| Backlight | Yes |
| Thermometer Resolution | 0.2° C (0.5° F) |
| Frequency Measurement | Yes |
| Ohms Accuracy | (0.9% + 1) |
| Thermometer Repeatability | ± 2% of reading or 2° C (3.5° F) whichever is greater |
| AC Amps Accuracy | (1.5% + 3) |
| AC Amps Range | 0.01 mA to 10.00 A (20 A overload for 30 seconds) |
| DC Volts Range | 0.1 mV to 1,000 V |
| Weight | 4.709 LB |
| EAN or UPC | 95969245210 |

