- 1000 V
- Backlight
- Multimeter w/Temperature Probe
| Temperature | Yes |
| AC Volts Accuracy | ±1.0% |
| Capacitance Setting | Yes |
| AC Amps Range | 60 mA to 10 A |
| AC Amps Accuracy | ±1.5% |
| AC Conversion | True-RMS |
| AC Volts Range | 600 mV to 1000 V |
| Thermometer Accuracy | 1.0% of Reading |
| DC Volts Range | 600 mV to 1000 V |
| Backlight | Yes |
| Frequency Measurement | Yes |
| DC Volts Accuracy | 0.15% |
| DC Amps Accuracy | N/A |
| Digital Display | Yes |
| Ohms Accuracy | 0.9% |
| Voltage Rating | 1000 |
| DC Amps Range | N/A |
| Min-Max Mode | w/Avg |
| Thermometer Batteries | Alkaline |
| PC Interface | No |
| Weight | 4.7 LB |

