- Digital Multimeter
description
- These meters contain features, precision and accuracy to troubleshoot distribution, industrial automation, process controls, and electronic and electromechanical equipment in the field or on the bench. Includes faster readings, extended ranges, lower DC volts, dual displays, broader capacitance range, and the ability to download data to your PC.
features
- Stand-alone logging of measurement changes up to three days
- Infrared PC interface for data exchange with computers
- dB measurements
- Min/Max recording with elapsed time to capture glitches
- Temperature readings in °C or °F using optional K-type thermocouple
- True-RMS for precise measurement of nonlinear signals
- Auto hold
- 5 1/2 digit dual display with bargraph and backlight
- Limited lifetime warranty
includes
- Manual
- Four AA batteries
- Test leads
compliances
- 0
options
- FVF-SC2: Fluke View Forms Software with cable
- 80BK: DMM temperature probe
- TPAK: Magnetic tool hanger
- C25: soft carrying case
- Fluke - 189/FVF2: DMM and software combo pack
| Ohms Accuracy | ± 0.05% |
| Capacitance Setting | Yes |
| Min-Max Mode | No |
| Voltage Rating | 1000 |
| AC Amps Accuracy | ± 0.75% |
| Frequency Measurement | Yes |
| PC Interface | No |
| Temperature | -200 °C to 1350 °C |
| Backlight | Yes |
| DC Volts Accuracy | ± 0.025% |
| AC Volts Accuracy | ± 0.4% |
| DC Amps Accuracy | ± 0.15% |
| Accuracy Resistance Percent | ± 0.05% |
| Frequency Bandwidth | 0.5 Hz - 1,000 kHz |
| Digital Display | 50,000 Count |
| AC Conversion | True-RMS |
| Weight | 4.356 LB |

