- Logging Multimeter
description
- These meters contain features, precision and accuracy to troubleshoot distribution, industrial automation, process controls, and electronic and electromechanical equipment in the field or on the bench. Includes faster readings, extended ranges, lower DC volts, dual displays, broader capacitance range, and the ability to download data to your PC.
features
- Stand-alone logging of measurement changes up to three days
- Infrared PC interface for data exchange with computers
- dB measurements
- Min/Max recording with elapsed time to capture glitches
- Temperature readings in °C or °F using optional K-type thermocouple
- True-RMS for precise measurement of nonlinear signals
- Auto hold
- 5 1/2 digit dual display with bargraph and backlight
- Limited lifetime warranty
includes
- Manual
- Four AA batteries
- Test leads
compliances
- 0
options
- 80BK: DMM temperature probe
- TPAK: Magnetic tool hanger
- C25: soft carrying case
- Fluke - 189/FVF2: DMM and software combo pack
- FVF-SC2: Fluke View Forms Software with cable
| AC Amps Accuracy | ± 0.75% |
| Voltage Rating | 1000 |
| Frequency Measurement | Yes |
| Accuracy Resistance Percent | ± 0.05% |
| AC Conversion | True-RMS |
| AC Volts Accuracy | ± 0.4% |
| Temperature | -200 °C to 1350 °C |
| Capacitance Setting | Yes |
| Min-Max Mode | No |
| Frequency Bandwidth | 0.5 Hz - 1,000 kHz |
| Digital Display | 50,000 Count |
| Backlight | Yes |
| Ohms Accuracy | ± 0.05% |
| PC Interface | No |
| DC Volts Accuracy | ± 0.025% |
| DC Amps Accuracy | ± 0.15% |
| Weight | 2.222 LB |

