- 1 GS/s Oscilloscope
- 100 MHz
- w/2 5000 Count True-rms Digital Multimeters
- Monochrome LCD
features
- Fast Fourier Transform (FFT) for frequency domain, spectrum display of signal harmonics or fidelity (196C, 199C)
- Includes a built-in 5,000 count true RMS multimeter and a TrendPlot™ paperless chart recorder for trend analysis up to 22 days
- Up to 2.5 GS/s real-time sampling per unit
- Large digital and analog bargraph display
- Fast display update
- Waveform reference for visual comparison
- ScopeRecord mode for continuous capture of waveform sample points
- Automatic measurements, cursors, zoom and real time clock
- Connect & View™, pulse width, dual slope, and n-cycle for synchronizing on specific waveform details
- Automatic and advanced triggering, a full range of manual trigger modes plus external triggering
- Digital persistance for analyzing complex, dynamic waveforms like on an analog scope
- Automatic capture and replay of last 100 screens
- Dual channel, 60, 100, or 200 MHz bandwidths
includes
- Five hour rechargeable NiMH battery pack
compliances
- 0
| Length | 6.600 in |
| Glitch Capture | 50 nsec |
| Record Length [Max] | 27500 Points Per Input ScopeRecord |
| Display | 144 mm monochrome LCD |
| Height | 10.100 in |
| Real Time Sample Rate | 1 GS/s |
| Bandwidth | 100 MHz |
| Scope Measurements | 7 Cursor+24 Automatic |
| Weight | 9.038 LB |

