- 1,000 V
- Series III, True-RMS Handheld Multimeter for Electrical Applications
- With Advanced Measurement Capability and High Performance Features
| Frequency Range | 10 MHz to 20 kHz |
| Store/Recall Memory | N/A |
| Warranty | Lifetime |
| Min-Max Mode | No |
| Capacitance Setting | Yes |
| DC Volts Accuracy | (0.3% + 1) |
| AC Conversion | True-RMS |
| AC Amps Range | 1 µa - 10 A |
| DC Amps Max | 10 A |
| Backlight | N/A |
| Lead Compensation | Yes |
| PC Interface | No |
| Sleep Mode | 60 Min |
| DC Volts Max Resolution | 10 µv |
| Capacitance Accuracy | (1.9% + 2) |
| AC Amps Bandwidth | 45 Hz - 1 KHz |
| AC Volts Accuracy | (1.5% + 2) |
| Dual Display | N/A |
| DC Amps Accuracy | (0.5% + 2) |
| Frequency [Max] | 20 kHz |
| Fused Amps Inputs | Ma/10 A |
| V-Check | N/A |
| Duty Cycle | N/A |
| High Resolution Mode | N/A |
| Relative Mode | N/A |
| AC Volts Range | 0.1 MV to 1000 V |
| AC Amps Maximum Resolution | 1 µa |
| Decibels | N/A |
| Ohms Range [Min] | 10 m Ohm |
| AC Volts Bandwidth | 45 Hz - 1 KHz |
| Capacitance Range | 10 PF - 10 mF |
| DC Volts Range | 10 µv - 1000 V |
| Battery Size | 9 V |
| Battery Life | 500 h |
| AC Volts Max Resolution | 0.1 mV |
| Continuity Capture | N/A |
| Logic Level Detect | N/A |
| Capacitance Max Resolution | 10 PF |
| Temperature | No |
| Frequency Bandwidth | 1 Hz - 20 kHz |
| AC Amps Accuracy | (1.5% + 2) |
| Reading Hold | Auto Touch Hold |
| Continuity | w/Audio |
| Range Control | Auto / Manual |
| Analog Display | 63 Seg Bargraph |
| Digital Display | 4,000 Count |
| Frequency Measurement | Yes |
| Ohms Accuracy | (0.4% + 1) |
| Input Alert | N/A |
| Ohms Range [Max] | 32 Ohm |
| Standard | Iec-1010 |
| DC Amps Range | 1 µa - 10 A |
| Peak Min-Max | N/A |
| Diode Test | Voltage Drop |
| Low Ohms | 40 Ohms |
| Frequency Accuracy | 0.01% + 1 |
| Smoothing | 8 RDG |
| Weight | 10.0 LB |

