- 1,000 V
- Extra Rugged Analog / Digital Multimeter Is Totally Sealed to Withstand Water, Contaminants, Chemicals and Accidental Drops
| Capacitance Accuracy | N/A |
| V-Check | N/A |
| AC Volts Max Resolution | 0.1 mV |
| AC Amps Range | 1 µa - 10 A |
| Ohms Range [Max] | 32 Ohm |
| Analog Display | 31 Seg Bargraph |
| Capacitance Setting | No |
| Frequency [Max] | N/A |
| Capacitance Range | N/A |
| Frequency Measurement | No |
| Fused Amps Inputs | All Amps Inputs |
| Warranty | Lifetime |
| Digital Display | 3,200 Count |
| Temperature | No |
| DC Volts Range | .1 mV - 1000 V |
| AC Amps Bandwidth | 40 Hz - 1 KHz |
| Reading Hold | N/A |
| AC Volts Bandwidth | 40 Hz - 30 KHz |
| Peak Min-Max | N/A |
| Range Control | Auto / Manual |
| Continuity | w/Audio |
| Decibels | N/A |
| AC Volts Range | 0.1 MV to 1000 V |
| Ohms Range [Min] | 0.1 Ohm |
| Min-Max Mode | Yes |
| Diode Test | Yes |
| Smoothing | N/A |
| DC Volts Accuracy | (0.1% + 1) |
| PC Interface | No |
| Continuity Capture | N/A |
| DC Volts Max Resolution | .1 mV |
| Standard | Iec-348 |
| DC Amps Max | 10 A |
| Capacitance Max Resolution | N/A |
| AC Conversion | Averaging |
| AC Volts Accuracy | (0.5% + 3) |
| Ohms Accuracy | (0.2% + 1) |
| Battery Life | 1000 h |
| DC Amps Accuracy | (0.75% + 2) |
| Battery Size | 9 V |
| Backlight | N/A |
| Relative Mode | Yes |
| Sleep Mode | 45 Min |
| DC Amps Range | 1 µa - 10 A |
| Store/Recall Memory | N/A |
| AC Amps Accuracy | (1.5% + 2) |
| AC Amps Maximum Resolution | 1 µa |
| Weight | 2.99 LB |

