Fluke Corp.
FLUKE-287/FVF
TRUE-RMS ELECTRONIC LOGGING DMM W/TRENDCAPTURE, FLUKEVIEW S/W
Item #101590360
- 1000 AC Volts [MAX]
- 1000 DC Volts [MAX]
| Diode Test | Yes |
| Capacitance Range | 1 nF to 100 mF |
| Series | FLUKE (R) Fluke-287/FVF |
| Warranty | Limited Lifetime |
| Duty Cycle | 0.01 to 99.99% |
| Weight | 3.62 LB |
| EAN or UPC | 95969469784 |
