- Fluke-289/IMSK Industrial Multimeter Service Kit
- Includes Fluke-289V Advanced Data Logging Multimeter, Fluke-i400 AC 400A Current Clamp, TL71 Silicone Test Leads, and AC72 Alligator Clips
description
- Fluke has combined its advanced data logging multimeter with trendcapture with the i400 AC current clamp. Together they provide the ability to troubleshoot most industrial problems. Additionally, the Fluke-289/IMSK Industrial Multimeter Service Combo Kit represents a significant savings over buying the items separately.
features
- Advanced Data Logging Meter:
- Trendcapture allows user to record, graph, and review measurements in the field
- Large 50,000 count, 1/4 VGA display with white backlight
- Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
- LoZ Volts (low impedance voltage function) prevents false readings due to ghost voltage
- 50 ohm range is useful for measuring and comparing differences in motor winding resistance
- 400 A current clamp:
- Companion to your DMM to measure up to 400 A AC
- 1mA/amp output guarantees easy reading on you meter
- CAT IV 600 V/CAT III 1000 V safety rating
- Specially designed to offer maximum utility in a very compact shape
includes
- Fluke-i400 AC 400 A current clamp
- TL71 silicone test leads
- AC72 alligator clips
- Limited lifetime warranty on Fluke-289 and one-year warranty on accessories
- Fluke-289V advanced data logging multimeter
| Digital Display | 50,000 Count |
| AC Amps Range | 400 A |
| AC Conversion | True-RMS |
| Weight | 0.0 LB |
| EAN or UPC | 95969493901 |


