- The new 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment.
description
- The new 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. With the ability to log data and review it graphically on-screen, you can solve problems faster and help minimize downtime. Let the new 289 be your watchdog for systems or processes while you are off solving other problems.
features
- I-info button on board help screens for measurement functions
- Low Pass Filter for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
- TrendCapture can graphically view logged readings without a PC (software and interface cable optional)
- Multiple sets of measurement information can be simultaneously displayed at the same time
- TrendCapture documents the performance of your designs, processes, or systems, monitoring unattended while you work on other projects
- TrendCapture plots measurements as a single line to help detect signal anomalies over time, storing up to 10,000 readings
- Measure and compare differences in motor winding resistance, low ohm measurements or other contact resistance
- Saved measurements allow you to name and recall measurements made in the field
- Real Time Clock for automatic time stamping of saved readings
- Field upgradeable and expandable meter lets you stay current as new capabilities are added
- Multi-lingual interface
- Min./max./average with time stamp to record signal fluctuations
- Soft keys, scroll buttons, and easy navigation control access to secondary functions
- True-rms AC voltage and current for accurate measurements on complex signals or non-linear loads
- Measure up to 10 A continuous (20 A for 30 seconds)
- Relative mode to remove test lead resistance from low ohms or capacitance measurements
- Peak capture to record transients as fast as 250 µs
- Limited lifetime warranty
includes
- TL71 silicone test leads
- Probe holder
- Manual
- AA batteries (qty. 6)
- AC72 alligator clips (qty. 2)
compliances
- 0
options
- Optional FlukeView forms enable you to document, store, and analyze individual readings or a series of measurements, then convert them into professional-looking documents
- Optical USB PC communication interface allows for easy PC download to document logged data with FVF software (not included)
- Optional magnetic hanger allows you to hang the meter for easy viewing while freeing your hands to focus on the job
| AC Volts Bandwidth | 100 KHz |
| Capacitance Range | 100 mF |
| Temperature | Yes |
| Digital Display | 50,000 Count |
| DC Amps Accuracy | 0.025% |
| Backlight | Yes |
| Store/Recall Memory | Yes |
| Dimensions | 8.75 in x 4.03 in x 2.38 in |
| Battery Life | 100 Minimum, 200 Hours in Logging Mode |
| AC Conversion | True-RMS |
| Ohms Range [Max] | 50 Ohm |
| Battery Size | 6 AA alkaline batteries, NEDA 15A IEC LR6 |
| AutoVolt/LoZ | Yes |
| Weight | 2.222 LB |
| EAN or UPC | 95969354103 |


