- True-RMS AC Clamp Meter Measures Ac Amps, Ac Volts and Resistance
features
- #30. Average-sensing and measures AC current. AC Vs, ohms and continuity for trouble-shooting commercial and residential electrical and HVAC systems with traditional linear leads. Carbon-zinc battery, 200 hours continuous.
- Compliances. UL® listed, CSA certified
- Rugged, self-contained and built for tough use. Manual ranging, measures AC Vs, AC current, resistance and fast continuity. Features 3 1/2 digit 2,000 count digital display, safety hand guard and single-handed operation.
- #32. True-rms responding with crest factor of up to 3. Extended current measurement to 600 A. Use in troubleshooting systems with nonlinear loads like personal computers, adjustable frequency drives, and HID lighting. Alkaline battery, 300 h
| Range Control | Manual |
| Decibels | N/A |
| V-Check | N/A |
| Frequency [Max] | N/A |
| DC Volts Accuracy | N/A |
| DC Volts Range | N/A |
| Capacitance Setting | No |
| Warranty | 1 Year |
| Capacitance Max Resolution | N/A |
| Store/Recall Memory | N/A |
| Ohms Range [Max] | 200 Ohm |
| Ohms Range [Min] | 0.1 Ohm |
| Backlight | N/A |
| Diode Test | N/A |
| AC Conversion | True-RMS |
| DC Amps Max | N/A |
| AC Amps Maximum Resolution | .1 A |
| AC Volts Max Resolution | 0.1 V |
| Sleep Mode | N/A |
| AC Volts Accuracy | (1.2% + 3) |
| Rating | CAT III 600V |
| Peak Min-Max | N/A |
| Temperature | No |
| PC Interface | No |
| AC Volts Bandwidth | 50 Hz - 60 Hz |
| Reading Hold | Manual |
| AC Amps Accuracy | (1.3% + 3) |
| Analog Display | N/A |
| Standard | Iec-1010 |
| DC Volts Max Resolution | N/A |
| AC Amps Range | .1 A - 600 A |
| Continuity Capture | N/A |
| AC Current | 600 A |
| AC Amps Bandwidth | 50 Hz - 60 Hz |
| Capacitance Range | N/A |
| Frequency Measurement | No |
| Battery Life | 300 h |
| DC Amps Range | N/A |
| AC Volts Range | 0.1V to 600 V |
| Capacitance Accuracy | N/A |
| Ohms Accuracy | (1.2% +5) |
| Digital Display | 2,000 Count |
| Min-Max Mode | No |
| Fused Amps Inputs | N/A |
| DC Amps Accuracy | N/A |
| Continuity | w/Audio |
| Relative Mode | N/A |
| Smoothing | N/A |
| Battery Size | 9 V |
| Weight | 1.5 LB |

