- Clamp On Meter
- True RMS
- 600V AC/DC
description
- True-RMS measurements and optimized ergonomics make the 320 Series clamp meters the best general troubleshooting tools for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 amp in tight cable compartments.
features
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- Resistance measurement up to 40 kΩ with continuity detection
- Slim, ergonomic design
- CAT IV 300 V/CAT III 600 V safety rating
- Hold button
- Two-year warranty
- Soft carrying case
| Warranty | 2 Years |
| AC Conversion | True-RMS |
| AC Volts Accuracy | 1.5 % ± 5 digits |
| Voltage Rating | 600 V |
| Capacitance Setting | Yes |
| Backlight | No |
| PC Interface | No |
| Rating | CAT IV 300V / CAT III 600V |
| AC Amps Accuracy | 2 % ± 5 digits |
| Frequency Measurement | No |
| Min-Max Mode | No |
| DC Volts Accuracy | 1 % ± 5 digits |
| Battery Size | AAA |
| Weight | 1.68 LB |
| EAN or UPC | 95969623742 |

