- 700 A
- True-RMS AC Clamp Meter Measures Ac Amps, Frequency, Crest Factor, and Instantaneous Peak. Features Min/Max Record and Smoothing.
| DC Amps Max | N/A |
| Min-Max Mode | w/Time Stamp |
| Reading Hold | N/A |
| DC Volts Range | N/A |
| Analog Display | 41 Seg Bargraph |
| AC Amps Maximum Resolution | 10 Ma |
| DC Amps Range | N/A |
| Store/Recall Memory | N/A |
| Continuity Capture | N/A |
| Digital Display | 10 Count |
| Lead Compensation | N/A |
| AC Amps Accuracy | (2.0% + 2) |
| Battery Size | 9 V |
| Continuity | N/A |
| Capacitance Setting | No |
| Relative Mode | N/A |
| Sleep Mode | 10 Min |
| Capacitance Range | N/A |
| Fused Amps Inputs | N/A |
| Backlight | N/A |
| Diode Test | N/A |
| Warranty | 1 Year |
| High Resolution Mode | N/A |
| Capacitance Accuracy | N/A |
| Frequency Accuracy | 0.2%+ 3 |
| DC Amps Accuracy | N/A |
| Range Control | Auto |
| AC Volts Accuracy | N/A |
| Peak Min-Max | N/A |
| Frequency Range | 0.1Hz to 1000 Hz |
| Decibels | N/A |
| DC Volts Max Resolution | N/A |
| Low Ohms | N/A |
| DC Volts Accuracy | N/A |
| Frequency Bandwidth | N/A |
| AC Conversion | True-RMS |
| AC Amps Bandwidth | 3 Hz - 1 KHz |
| Temperature | No |
| PC Interface | No |
| Duty Cycle | N/A |
| Rating | CAT III 600V |
| AC Amps Range | 10 mA - 700 A |
| Capacitance Max Resolution | N/A |
| Frequency [Max] | 1000 Hz |
| Ohms Accuracy | N/A |
| Dual Display | N/A |
| Logic Level Detect | N/A |
| Battery Life | 80 h |
| Frequency Measurement | No |
| Standard | Iec-1010 |
| V-Check | N/A |
| Input Alert | N/A |
| Smoothing | 360 RDG |
| AC Volts Range | N/A |
| Weight | 2.0 LB |

