- AC/DC Clamp On Meter
- True RMS
- 1000V AC/DC
features
- iFlex flexible current probe expands the measurement range to 2,500 A AC
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- MIN, MAX, AVG and inrush recording to capture variations automatically
- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
- Ergonomic design fits in your hand and can be used while wearing protective equipment
- Large, easy-to-read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
- Conforms to EN/IEC 61010-1:2001
- 1000 V CAT III, 600 V CAT IV
- Three-year warranty
- Includes soft carrying case
options
- iFlex™ flexible current probe included. Max. AC Amps with iFlex™ is 2,500 amps.
| Backlight | Yes |
| Frequency Measurement | Yes |
| Battery Size | 2 AA |
| Min-Max Mode | Yes |
| Capacitance Range | 1 μF to 1000 μF |
| Ambient Temperature Range [Min] | -10 °C |
| Frequency | 500 Hz |
| Reading Hold | Yes |
| AC Conversion | True-RMS |
| Ambient Temperature Range [Max] | 50 °C |
| Capacitance Setting | Yes |
| Voltage Rating | 600 V |
| AC Volts Accuracy | 1.5 % ± 5 digits |
| AC Amps Accuracy | 2% ± 5 Counts |
| Rating | CAT IV 600V / CAT III 1000V |
| DC Amps Max | 1000 A |
| PC Interface | No |
| Continuity Capture | Yes |
| Ohms Max | 60000 |
| Warranty | 3 Years |
| DC Volts Accuracy | 1 % ± 5 digits |
| Store/Recall Memory | Yes |
| Peak Min-Max | Yes |
| Weight | 2.48 LB |
| EAN or UPC | 95969558570 |

