- AC/DC Clamp On Meter w/ Remote Display & Flex Probe
features
- Fluke Connect (FC) models, connect your meter to your smart phone with Fluke Connect measurements
- iFlex flexible current probe expands the measurement range to 2,500 A AC
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- MIN, MAX, AVG and inrush recording to capture variations automatically
- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
- Ergonomic design fits in your hand and can be used while wearing protective equipment
- Large, easy-to-read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
- Conforms to EN/IEC 61010-1:2001
- 1000 V CAT III, 600 V CAT IV
- Three-year warranty
- Includes soft carrying case
options
- iFlex™ flexible current probe included. Max. AC Amps with iFlex™ is 2,500 amps.
| Min-Max Mode | Yes |
| Backlight | Yes |
| Battery Size | 3 AAA |
| AC Conversion | True-RMS |
| AC Amps Accuracy | 2% ± 5 Counts |
| Frequency [Min] | 55.0 Hz |
| Frequency [Max] | 60.0 Hz |
| Frequency Measurement | Yes |
| Store/Recall Memory | Yes |
| Input Alert | Yes |
| Rating | CAT IV 600V / CAT III 1000V |
| Weight | 3.1 LB |
| EAN or UPC | 95969537483 |

