- 1000 Volt
- 20 KiloAmp
- 40 - 70 Hz Three Phase Power Analyzer
description
- The Fluke 434 three phase power quality analyzer helps you locate, predict, prevent, and troubleshoot problems in three phase distribution systems. This easy-to-use handheld is a "must have" for any person who maintains or troubleshoots three phase distribution.
features
- Rugged, hand-held recorder
- Seven hours operating time per charge in NiMH battery pack
- Transfer data files to your PC for reporting and analysis using FlukeView® software
- Auto trend: don't waste time setting up recordings
- System monitor: six power quality parameters on one dashboard
- Automatic Transient display: don't miss an event
- Captures waveform data on all phases simultaneously
- Four voltage and four current channels
- Minimal setup required with intuitive menus
- Highest safety rating in the industry
- Records all necessary values in a three phase system
includes
- Battery Charger Eliminator, BC430
- FlukeView® software, SW43W
- Optical cable for USB, OC4USB
- Getting Started manual and User Manual (CD-ROM)
- Hard carrying case
- Four current clamps, i400s
- Five test leads with alligator clips (four black, one green)
compliances
- 0
| Voltage Rating | 1000 |
| Frequency Range | 40 Hz to 70 Hz |
| Voltage Accuracy | 5% of Vnom |
| Rating | CAT IV 600V / CAT III 1000V |
| PC Interface | Yes |
| Item Description | Power Quality Analyzer |
| Current Accuracy | ±1% ±5 Counts |
| AC Conversion | True-RMS |
| Weight | 24.977 LB |

