- Infrared Thermometer
- -25 to 1600 °f Temperture Range
- 60:1 Standard Focus
features
- DIF/AVG measurement calculations instantly computed
- 100 temperature data logging capability for easy route review
- 30 pre-set common material emissivity values for most accurate temperature readings
- Audible and visible HI and LO temperature alarm for instant recognition
- Thermocouple K probe input for contact temperature measurements with same unit
- Customizable log names, alarms and emissivity values for more efficient, less error-prone predictive maintenance routes
- Windows-based (Windows NT/2000/XP) software for data storage and analysis
- Software to log, graph and analyze temperature data via RS232 connection
| Distance to Spot Ratio | 60:1 |
| Power Required | AA Battery |
| Power | (2) Alkaline AA batteries |
| Repeatability | ±0.5% of Reading or ±1 °C, Whichever Is Greater |
| Laser | Class II Laser |
| Temperature Range °F | -25° to 1600° |
| Response Time | 250 ms |
| Emissivity | 0.1 to 1.00 |
| Temperature Range °C | -30 °C to 900 °C |
| Resolution | 0.1 °C (0.2 °F) |
| Accuracy | ± 1% of Reading or ±0.75 °C (±1.5 °F) |
| Weight | 3.762 LB |
| EAN or UPC | 95969291606 |

