- -18 °C to 275 °C (0 °F to 525 °F) Range
- 0.2 °C (0.5 °F) Resolution
- 8:1 Distance to Spot Ratio
features
- Bright laser beam provides easy targeting
- Display clearly supplies data at a glance
- Shock-absorbing holster increases ruggedness
- Backlight illuminates the screen in the dark
- Automatic sleep mode after seven seconds extends battery life
- Alkaline batteries provide 4,000 typical measurements
| Temperature Range °C | -18 °C to 275 °C |
| Resolution | 0.2 °C (0.5 °F) |
| Temperature Range °F | 0 °F to 525 °F |
| Laser | Single Point |
| Distance to Spot Ratio | 8:1 |
| Repeatability | ± 2% of reading or 2 °C (3.5 °F) whichever is greater |
| Weight | 0.031 LB |
| EAN or UPC | 95969119030 |

