- Infrared Thermometer
- -30 °C to 650 °C
- -22 °F to 1202 °F
- AA Battery
- 12:1Distance to Spot Ratio
features
- IP54 rated for dust and water resistance
- Rugged – 3 meter (9.8 ft) drop tested
- Completely redesigned for a more comfortable, ergonomic fit
- Small and lightweight
- clips to your tool belt or belt loop or easily fits into your tool box
- Precise laser technology makes for more accurate and repeatable measurements
- The 62 MAX+ has dual rotating lasers to help you identify area to be measured
- Large screen makes data easier to read, even in dark areas
- Displays the minimum, maximum or average temperature or the difference between two measurements
- Hi and Lo alarms for rapid display of measurements outside the limits
| Temperature Range °C | -30 °C to 650 °C |
| Power Required | AA Battery |
| Response Time | <300 ms |
| Temperature Display | MAX, MIN, DIF, AVG |
| Warranty | 2 Years |
| Power | (1) AA Battery |
| Dimensions | 6.88 in x 3.34 in x 2.95 in |
| Temperature Range °F | -22 °F to 1202 °F |
| Emissivity | 0.1 to 1.00 |
| Repeatability | ±0.5% of reading or <±0.5 °C (1 °F), whichever is greater |
| Resolution | 0.1 °C (0.2 °F) |
| Accuracy | -10 °C to 0 °C: ±2.0, -30 °C to -10 °C: ±3.0, ±1.0 °C or ±1.0% of reading, whichever is greater |
| Distance to Spot Ratio | 12:1 |
| Laser | Class II Laser, Dual Point |
| Weight | 0.9 LB |
| EAN or UPC | 95969620215 |

