- -30 °C to 500 °C (-20 °F to 932 °F)
- 10:1 Distance to Spot Size
- Selectable Display °C to °F
- Mini Infrared Thermometer
description
- Noncontact diagnostic tool for quick, basic temperature checks in applications where the technician is close to the target object.
features
- Best accuracy in class
- Backlit display for poorly lit areas
- Holds temperature range for seven seconds
- Dual display show current and maximum measurements simultaneously
- Protective rubber boot for added durability
- Includes fitted nylon holster
| Emissivity | Preset to 0.95 |
| Depth | 4 in |
| Laser | Single Point |
| Temperature Range °C | -30 °C to 500 °C |
| Response Time | <500 ms |
| Length | 6 in |
| Width | 1 1/2 in |
| Distance to Spot Ratio | 10:1 |
| Warranty | 2 Years |
| Resolution | 0.2 °C (0.5 °F) |
| Accuracy | ± 1% of reading or ± 1 °C (±2 °F) |
| Repeatability | ±0.5% of Reading or ±1 °C, Whichever Is Greater |
| Temperature Range °F | -20 °F to 932 °F |
| Power Required | 9V battery |
| Weight | 0.602 LB |

