- Preset Emissivity
- -32 °C to 535 °C (-25 °F to 999 °F)
- 12:1 Distance to Spot Size
- Selectable Display °C to °F
- Digital Infrared Thermometer w/NIST Calibration Certificate
applications
- Checking heating and cooling efficiency of running equipment
- Spot checking temperatures during manufacturing process
- Electrical systems
- Motors or bearings
features
- Three-digit backlit LED display
- °F or °C selectable
- Output accuracy greater of ± 1% of reading or ± 1 °C (± 2 °F)
- Spectral response 8 to 14 microns nominal, thermopile detector
- 32 °F to 120 °F (0 °C to 50 °C) ambient operating temperature
- Preset emissivity
- Single-point laser sighting
- LCD backlight
- Displays maximum measurement
- D:S = 12:1
compliances
- 0
| Temperature Range °F | -25 °F to 999 °F |
| Accuracy | ± 1% of Reading or ±1 °C (±2 °F) |
| Dimensions | 8 x 6 x 2 in |
| Width | 2 in |
| Power Required | 9V battery |
| Resolution | N/A |
| Warranty | 1 Year |
| Temperature Range °C | -32 °C to 535 °C |
| Response Time | 500 ms |
| Depth | 6 in |
| Length | 8 in |
| Distance to Spot Ratio | 12:1 |
| Repeatability | N/A |
| Power | 9V battery |
| Laser | Single Point Laser Sighting |
| Weight | 2.281 LB |

