- Non-Contact Infrared Surface Temperature Measurement
applications
- For quick, noncontact surface temperature measurement of rotating, hard-to-reach electrically live, or dangerous targets
features
- Infrared thermometer
- Bright laser beam
- Large easy to read backlit display
- Shock-absorbing holster
compliances
- 0
| Response Time | Less than 1 sec |
| Resolution | 0.1° up To 200°, 1° over 200° |
| Accuracy | Above 0 °C (32 °F): ±2 °C, Below 0 °C: ±5 °C |
| Repeatability | ±1° or ±1%, Whichever Is Greater |
| Temperature Range °C | -40 °C to 500 °C |
| Distance to Spot Ratio | 8:1 |
| Temperature Range °F | N/A |
| Weight | 4.62 LB |

