- Fluke 68IS Intrinsically Safe (FM) IR Thermometer w/RTD Probe
features
- Laser-guided sighting system for easy targeting with 1% accuracy
- 12-point data logging
- Advanced optics to measure smaller targets at greater distances
- Optional probe accessory available for dual contact and non-contact temperature measurements
compliances
- 0
| Power | 9 V Alkaline or NiCd battery |
| Distance to Spot Ratio | 50:1 |
| Dimensions | 8 in x 6 in x 2 in |
| Laser | Class II Laser |
| Temperature Range °F | -25 °F to 1400 °F |
| Emissivity | Adjustable |
| Repeatability | ±0.5% of Reading or ±1 °C, Whichever Is Greater |
| Temperature Display | MAX, MIN, DIF, AVG |
| Alarm Ability | HI/LO |
| Accuracy | 1% |
| Response Time | 0.5 second (95% of reading) |
| Temperature Range °C | -32 °C to 760 °C |
| Weight | 2.087 LB |

