- 1 mV Resolution
- 0-28 VAC Range
features
- Large display and simple interface for ease of use
- Innovative output adjustment dial provides 1 mA and 100 mA resolution and one-hand operation
- Simultaneous mA and % readout for quick, easy interpretation of readings
- Hart™ mode connects 250 ohm resistor in series with 24 V loop for compatibility with Hart communicators
- Push button 25% steps for fast, easy linearity checks
- Spancheck for fast confirmation of zero and span
- Selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests
- 24 V internal loop supply, so you can power and read a transmitter at the same time without carrying a DMM
- 0 to 20 mA or 4 to 20 mA default start up modes
includes
- C-10 protective yellow holster
- TL75 test leads
- AC70 test clips
- Instruction sheet
| AC Volts Accuracy | ± 0.015% of Reading + 2 LSD |
| Resolution | 1 mV |
| AC Volts Range | 0 to 28 V |
| Weight | 4.008 LB |
| EAN or UPC | 95969107150 |


