- Fluke 707Ex Intrinsically Safe Loop Calibrator
- High Performance Solution for Calibration, Repair and Maintenance of Current Loops
features
- Large display and simple, quick-click interface for easy one-handed operation
- Simultaneous mA and % readout for quick, easy interpretation of readings
- Push button 25% steps for fast, easy linearity checks
- 0 to 100% "span check" for fast confirmation of zero and span
- Selectable slow ramp, fast ramp, and step ramp to provide smooth outputs for valve slewing and loop functional tests
- 24 V internal loop supply, so you can power and read a transmitter at the same time without carrying a DMM
- HART™ mode connects 250 Ω resistor in series with 24 V loop for compatibility with HART communicators
- High performance solution for calibration, repair, and maintenance of current loops
- mA sourcing, simulation, and measurement
- Easy battery exchange without opening the case
- Compact case with separate protective holster
compliances
- 0
| Resolution | 0.001 mA |
| AC Volts Range | 0 to 28 V |
| AC Volts Accuracy | 0.015% |
| Temperature Coefficient | -10 ºC to 18 ºC, 28 ºC to 55 ºC, ±.005% of Range per ºC |
| Operating Temp. | -10 °C to 55 °C |
| Storage Temperature | -40 ºC to 60 ºC |
| Battery Type | One 9V Battery |
| Size (text) | 152 x 70 x 41 mm |
| Warranty | 3 Years |
| Weight | 0.166 LB |
| EAN or UPC | 95969207287 |


