- The Fluke 725 Multifunction Process Calibrator is a powerful, yet easy-to-use field calibrator. Use the measure and source functions to test and calibrate almost any process parameter.
description
- The Fluke 725 Multifunction Process Calibrator tests and calibrates almost any process parameter. The split display lets you view input and output values simultaneously. For valve and I/P tests, you can source mA while measuring pressure. The 725 has auto-stepping and auto-ramping for remote testing, plus 25% stepping for fast linearity tests. Its simple controls, without menus, make operation easy. Its memory functions make setup fast. And its rugged design lets it work as hard as you do.
features
- Powerful, yet easy-to-use field
- Measure and source functions can test and calibrate almost any process parameter
- Small, streamlined shape makes it easy to carry
- Rugged, reliable design stands up to field use
- Easy-to-read measure/source screen lets you view input and output simultaneously
- Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors and transmitters
- Source/simulate volts, mA, thermocouples, RTDs, frequency, ohms, and pressure to calibrate transmitters
- Store frequently used test setups for later use
- Backlight lets you work in poor light
- Battery door for easy changes
includes
- One set of AC72 alligator clips
- One set of stackable test leads
- One set of TL 75 testleads
- User manuals
- NIST- traceable calibration report and data
compliances
- 0
| Warranty | 3 Year |
| Storage Temperature | -20 °C to +71 °C |
| Intrinsically Safe | Yes |
| Size (text) | 5.1 in x 9.3 in x 2.4 in |
| Battery Type | (4) AA Alkaline |
| Operating Temp. | -10 °C to 55 °C |
| Weight | 2.64 LB |
| EAN or UPC | 95969242370 |


