- Fluke 725 Multifunction Process Calibrator
- Requires (4) AA Alkaline Batteries
features
- Measure/source pressure using any of 29 Fluke 700Pxx pressure modules
- Source mA with simultaneous pressure measurement to conduct valve and I/P tests
- Support flow meter testing with frequency and CPM functions
- Perform fast linearity tests with auto step and auto ramp features
- Power transmitters during test using loop supply with simultaneous mA measurement
- Handling of fast pulsed RTD transmitters and PLCs, with pulses as short as 10 ms
- Store frequently used test setups for later use
- Backlight lets you work in poor light
- Battery door for easy changes
- Easy-to-read measure/source screen lets you view input and output simultaneously
- Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors and transmitters
- Source/simulate volts, mA, thermocouples, RTDs, frequency, ohms, and pressure to calibrate transmitters
- Rugged, reliable design stands up to field use
- Powerful, yet easy-to-use field
- Measure and source functions can test and calibrate almost any process parameter
- Small, streamlined shape makes it easy to carry
includes
- NIST- traceable calibration report and data
- One set of AC72 alligator clips
- One set of stackable test leads
- One set of TL 75 testleads
- User manuals
compliances
- 0
| Intrinsically Safe | No |
| Storage Temperature | -20 °C to 71 °C |
| Battery Type | (4) AA Alkaline |
| Warranty | 3 Year |
| Size (text) | 5.1 in x 9.3 in x 2.4 in |
| Operating Temp. | -10 °C to 55 °C |
| Weight | 2.42 LB |
| EAN or UPC | 95969063500 |


