- The Fluke 726 Precision Multifunction Process Calibrator is designed specifically for the Process industry with broad workload coverage, calibration power and unsurpassed accuracy in mind.
description
- The Fluke 726 Precision Multifunction Process Calibrator is designed specifically for the process industry with broad workload coverage, calibration power, and unsurpassed accuracy in mind. The 726 measures and sources almost all process parameters and can calibrate almost anything. The 726 will also interpret results without the help of a calculator and store measurement data for later analysis.
features
- More precise measurement and calibration source performance, accuracies of 0.01%
- Two separate channels
- measure, source and view process signals simultaneously
- Measure volts, mA, RTDs, thermocouples, frequency, and resistance to test sensors and transmitters
- Source/simulate volts, mA, thermocouples, RTDs, frequency, and pressure to calibrate transmitters
- Memory storage for up to eight calibration results, return stored calibration data from the field for later analysis
- Store frequently used test setups for later use
- Transmitter error calculation, interpret calibration results without a calculator
- Frequency totalizer and frequency pulse train source mode for enhanced flowmeter testing
- HART mode inserts 250 ohm resistor in mA measure and source for compatibility with HART instrumentation
- New voltage input protection design for improved reliability
includes
- One set of AC72 alligator clips
- One set of TL 75 testleads
- One set of stackable test leads
- NIST- traceable calibration report and data
- User manual
compliances
- 0
| Warranty | 3 Year |
| Operating Altitude | 3,000 m |
| Storage Temperature | -20 °C to 71 °C |
| Intrinsically Safe | No |
| Battery Type | (4) AA Alkaline |
| Size (text) | 7.9 in x 3.8 in x 1.9 in |
| Operating Temp. | -10 °C to 55 °C |
| Weight | 3.553 LB |
| EAN or UPC | 95969293273 |


