- The 744 does the work of several tools - sourcing, simulating and measuring pressure, temperature, and electrical signals in one rugged, hand-held device.
description
- This powerful multifunction documenting process calibrator lets you download procedures, lists, and instructions created with software or upload data for printing, archiving, and analysis. The 744 also features a powerful built in HART® interface capable of performing nearly all the day-to-day tasks you now perform with a separate communicator.
features
- Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors, transmitters, and other instruments
- Source/simulate volts, mA, thermocouples, RTDs, frequency, ohms, and pressure to calibrate transmitters
- Power transmitters during test using loop supply with simultaneous mA measurement
- Holds up to a full week of downloaded procedures and calibration results
- Easy-to-use
- Read both sourced and measured parameters simultaneously
- Multi-lingual interface
- Rechargeable NiMH battery for 10 hour uninterrupted use
- Delivered with DPC/Track Sample software
- Compatible with many asset management software packages
compliances
- 0
| Storage Temperature | -20 °C to 60 °C |
| Battery Type | NiMH |
| Operating Altitude | 2,800 m |
| Intrinsically Safe | No |
| Operating Temp. | -10 °C to 50 °C |
| Warranty | 3 Year |
| Data Storage Capacity | 1 Week of Calibration Results |
| Size (text) | 5.1 in x 9.3 in x 2.4 in |
| Weight | 10.903 LB |


