- Fluke 771 Milliamp Process Clamp Meter
description
- The milliamp clamp meters are engineered to accurately measure the minute amounts of current (4 to 20 mA signals) that flow through control system circuits, without having to shut down the system, break the circuit and insert a test instrument. Instead, sensitive current clamps placed on the wire detect and measure the current flowing through. Fluke is the only manufacturer making process mA clamp meters that don't break the loop. These precision tools are designed for instrumentation technicians, contractors and process vendors who install and commission instruments, process and automation technicians, commercial electricians and automation specialists who do mA loop troubleshooting on process control circuits, instruments and automation I/O.
features
- Best in class 0.2% accuracy
- 0.01 mA resolution and sensitivity
- Dual backlit display with both mA measurement and percent of 4 to 20 mA span
- Measure up to 99.9 mA range non-contact
- Automatic power off
- Detachable clamp with extension cable
- Measure output signals from transmitters without breaking the loop
- Measure mA signals for PLC and control system analog I/O without breaking the loop
- Detachable clamp with extension cable for measurements in tight locations
includes
- Soft carrying case
- User manual
| Storage Temperature | -25 to 60ºC |
| Shock | 1 Meter Drop Test (Except the Jaw) |
| Power, battery life | (2) AA 1.5 V Alkaline, IEC LR6, 40 Hours Typical |
| IP Rating | IP 40 |
| Operating Temp. | 14 °F to 122 °F |
| Vibration | Random 2 g, 5 to 500 Hz |
| Warranty | Three years for electronics, one year for cable and clamp assembly |
| Type | Non-contact mA Loop Measurement |
| Temperature Coefficient | 0.01% ºC (<18 ℃ or > 28 ℃) |
| Operating Humidity | < 90% @ <30 ºC, < 75% @ 30 to 55ºC |
| Operating Altitude | 0 to 2,000 m |
| Size (text) | 2.32 in x 1.5 in x 8.35 in |
| Weight | 2.0 LB |
| EAN or UPC | 95969349697 |

