- Vibration Meter
- 10 Hz to 1,000 Hz Frequency Range
- LCD Display
- ±2 °C (4 °F) Accuracy
- -20 °C to 50 °C (-4 °F to 122 °F) Operating Tempature
description
- Make go or no-go maintenance decisions with confidence. The Fluke 805 Vibration Meter is the most reliable and intuitive way to check bearings and overall vibration. With the Fluke 805, maintenance teams can spot problems before they become bigger problems, helping to prevent unplanned downtime and expensive repair costs.
features
- Innovative sensor design minimizes measurement variations caused by device angle or contact pressure
- Consistent data quality at both low and high frequency ranges
- Four-level severity scale assesses urgency of problems for overall vibration and bearing condition
- Trending in Microsoft® Excel using built-in templates
- Overall vibration measurement (10 Hz to 1,000 Hz) for acceleration, velocity and displacement units of measurement
| Accuracy | ±2 °C (4 °F) |
| Signal to Noise Ratio | 80 dB |
| Severity Levels | Good, Satisfactory, Unsatisfactory, Unacceptable |
| Height | 3 7/8 in |
| Sensor Accuracy | At 100 Hz ± 5 % of measured value |
| Frequency Range | 10 Hz to 1,000 Hz |
| Display | LCD |
| Power Supply | 2 AA alkaline batteries |
| Sensitivity | 100 mV / g ± 10% |
| Length | 10.130 in |
| Power | AA (2) Alkaline or Lithium-ion 2 V dc |
| Operating Temp. | -20 °C to 50 °C (-4 °F to 122 °F) |
| Vibration Limit | 50 g peak (100 g peak-peak) |
| Weight | 0.89 LB |
| EAN or UPC | 95969610698 |

